Stripping-Pliers-Insulated-160MM-ZEBRA
Delivery
Precise and effortless stripping of cables and wires with plastic or rubber insulation. For working with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 2:33 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:33 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 160 mm |
| Overall Length (in) | 6 in |
| Diamater | 5 mm |
| EAN | 4050642466593 |
Features
| In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision |
| Automatic opening of the pliers by use of an opening spring |
| Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
| Compliant with IEC 60900, GS, C and VDE International safety standards |
| Adjustment screw: With knurled locking nut |
| Surface: Ground and chrome-plated all around |
| Joint: designed for accurate guide and leverage |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.